Check Availability
  • DORIAN 

    Turning Toolholder, SNMG, MSRNL12-4B, LH

  • Item # 41T717
  • Mfr. Model # 73310150507
Turning Toolholder, SNMG, MSRNL12-4B, LH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This turning toolholder features a multi-lock design. It utilizes both a lock pin and clamp, and helps to minimize vibration and maximize rigidity while ensuring that the insert and seat remain secure.
Show More Close
 

Technical Specifications

Item # 41T717
Mfr. Model # 73310150507
UNSPSC #23153308
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Turning Toolholder
Type SNMG Holder
Style MSRNL12-4B
Rake Negative
Shank Square
Insert Shape Square
Clamp CL-9
Clamp Screw XNS-59
Insert Screw NL-46
Shim ISSN-433
* This product's country of origin is subject to change

Compliance and Restrictions