Check Availability
  • DORIAN 

    Turning Toolholder, DNMG, MDJNR24-4E, RH

  • Item # 41T684
  • Mfr. Model # 73310150344
Turning Toolholder, DNMG, MDJNR24-4E, RH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This turning toolholder features a multi-lock design. It utilizes both a lock pin and clamp, and helps to minimize vibration and maximize rigidity while ensuring that the insert and seat remain secure.
Show More Close
 

Technical Specifications

Item # 41T684
Mfr. Model # 73310150344
UNSPSC #23153308
Shipping Weight 4.7 lbs
Country of Origin USA *
Item Turning Toolholder
Type DNMG Holder
Style MDJNR24-4E
Rake Negative
Shank Square
Insert Shape 55 Degrees Diamond
Clamp CL-20
Clamp Screw XNS-48
Insert Screw NL-46
Shim IDSN-433
* This product's country of origin is subject to change

Compliance and Restrictions