Check Availability
  • DORIAN 

    Turning Toolholder, CNMG, MCLNL20-5D, LH

  • Item # 41T649
  • Mfr. Model # 73310150157
Turning Toolholder, CNMG, MCLNL20-5D, LH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This turning toolholder features a multi-lock design. It utilizes both a lock pin and clamp, and helps to minimize vibration and maximize rigidity while ensuring that the insert and seat remain secure.
Show More Close
 

Technical Specifications

Item # 41T649
Mfr. Model # 73310150157
UNSPSC #23153308
Shipping Weight 2.85 lbs
Country of Origin USA *
Item Turning Toolholder
Type CNMG Holder
Style MCLNL20-5D
Rake Negative
Shank Square
Insert Shape 80 Degrees Diamond
Clamp CL-12
Clamp Screw XNS-510
Insert Screw NL-58
Shim ICSN-533
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In