Check Availability
  • DORIAN 

    Tool Post & Holder Set, 14 PC, SDN 40

  • Item # 3CYA9
  • Mfr. Model # SDN40CA-FTB
Tool Post & Holder Set, 14 PC, SDN 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For CNC and manual lathes, this set includes tool posts and holders. Indexable tooling and inserts not included.
Show More Close
 

Technical Specifications

Item # 3CYA9
Mfr. Model # SDN40CA-FTB
UNSPSC #23153308
Shipping Weight 41.5 lbs
Country of Origin USA *
Item Tool Post & Holder Set
Type First Time Buyer
Number of Pieces 14
Series SDN 40
Includes 3CXY7 Tool Post, 3CYH2 Turning/Facing Tool Holder, 3FGA7 Turning/Facing/Boring Tool Holder, 3FGC3 Reversible Cut-Off Tool Holder, 3FGC6 O.D./I.D. Tool Holder, STNCR64-3D, STCMB12-3, SGIH26-3 And NL75R Indexable Toolholders, TCMT-32.51-UM-DHCP25, TCMT-32.52-UM-DHCP25, SGTN-3-DVP656, TNMC-32NV-DVP656, 16IR-A60-DVP656 Inserts
* This product's country of origin is subject to change

Compliance and Restrictions