Check Availability
  • DORIAN 

    Tool Post & Holder Set, 6 PC, EA Series

  • Item # 3CYA3
  • Mfr. Model # SDN60EA-BSII
Tool Post & Holder Set, 6 PC, EA Series
Qty
  • Web Price
    $3,009.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CYA3
Mfr. Model # SDN60EA-BSII
UNSPSC #23153308
Shipping Weight 150.0 lbs
Country of Origin USA *
Item Tool Post & Holder Set
Type Basic
Number of Pieces 6
Series EA
Includes 3CXY9 Tool Post, (2) 3FGE3 Turning/Facing Tool Holder, (1) 3FGE5 Turning/Facing/Boring Tool Holder, (1) 3FGE6 Heavy Duty Boring Bar Holder And (1) 3FGF1 Reversible Cut-Off Tool Holder (Indexable Tooling And Inserts Not Included)
* This product's country of origin is subject to change

Compliance and Restrictions