Check Availability
  • DORIAN 

    Tool Post, QUADRA, QITP60N, 25 In+ Swing

  • Item # 3FGF8
  • Mfr. Model # QITP60N
Tool Post, QUADRA, QITP60N, 25 In+ Swing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FGF8
Mfr. Model # QITP60N
UNSPSC #27112809
Shipping Weight 69.0 lbs
Country of Origin USA *
Item Tool Post
Type QUADRA(R), 4-Station
Series QITP60N
Swing (In.) 25 And Over
Capacity 1.500"
Height Adjustment 2.750 To 4.129"
Center Height 3.440"
Thread 1 1/8-12
Number of Positions 24
Lock Positive
For Use With QITP60N Holders
Features Tool Holder Station Locks 1 To 4 Tool Holders Simultaneously Or Independently, Bottom Locking Plate, (2) Pre-Loaded Index Pins, Disengaging Springs, Tool Holder Repeatability Within 0.0001" And Indexing Repeatability Within 0.00005"
Includes Blank T-Nut (Customer Must Machine To Own Specifications)
Dimension A (In.) 6.000
Dimension B (In.) 5.615
Dimension C (In.) 9.855
Dimension D (In.) 1.125
Dimension E (In.) 2.207
Dimension F (In.) 3.440
* This product's country of origin is subject to change

Compliance and Restrictions