Check Availability
  • DORIAN 

    Tool Post,QUADRA,QITP50N,17-32 In Swing

  • Item # 3FGF7
  • Mfr. Model # QITP50N
Tool Post,QUADRA,QITP50N,17-32 In Swing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FGF7
Mfr. Model # QITP50N
UNSPSC #27112809
Shipping Weight 43.25 lbs
Country of Origin USA *
Item Tool Post
Type QUADRA(R), 4-Station
Series QITP50N
Swing (In.) 17 To 32
Capacity 1.250"
Height Adjustment 2.245 To 3.744"
Center Height 2.995"
Thread 1"-14
Number of Positions 24
Lock Positive
For Use With QITP50N Holders
Features Tool Holder Station Locks 1 To 4 Tool Holders Simultaneously Or Independently, Bottom Locking Plate, (2) Pre-Loaded Index Pins, Disengaging Springs, Tool Holder Repeatability Within 0.0001" And Indexing Repeatability Within 0.00005"
Includes Blank T-Nut (Customer Must Machine To Own Specifications)
Dimension A (In.) 5.000
Dimension B (In.) 5.230
Dimension C (In.) 9.135
Dimension D (In.) 1.000
Dimension E (In.) 1.897
Dimension F (In.) 2.995
* This product's country of origin is subject to change

Compliance and Restrictions