Check Availability
  • DORIAN 

    Tool Holder,HD Boring Bar,QITP40N

  • Item # 3FGR4
  • Mfr. Model # QITP40N-4-CNC
Tool Holder,HD Boring Bar,QITP40N
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

4 flat-face locking screws automatically align the center height and rake angle of the boring bar while locking it rigidly for chatter-free machining. Fitting industry-standard tool posts, it reduces set-up time and does not scar the boring bar.
Show More Close
 

Technical Specifications

Item # 3FGR4
Mfr. Model # QITP40N-4-CNC
UNSPSC #23153308
Shipping Weight 5.24 lbs
Country of Origin USA *
Item Tool Holder
Type Boring Bar, Heavy Duty
Series QITP40N
Capacity 1-1/4"
Application For Holding Boring Bars
Dimension A (In.) 1.125
Dimension B (In.) 1.25
Dimension C (In.) 4.500
Dimension D (In.) 2.500
Dimension E (In.) 2.50
Dimension F (In.) 3.018
Dimension G (In.) 1.488
For Use With QITP40N Tool Post
* This product's country of origin is subject to change

Compliance and Restrictions