Check Availability
  • DORIAN 

    Tool Holder, OD/ID, QITP35N

  • Item # 3FGP6
  • Mfr. Model # QITP35N-881
Tool Holder, OD/ID, QITP35N
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This holder is capable of covering all threading requirements. It uses standard carbide inserts and includes a cartridge for external threading. Internal threading cartridges are available separately.
Show More Close
 

Technical Specifications

Item # 3FGP6
Mfr. Model # QITP35N-881
UNSPSC #23153308
Shipping Weight 4.2 lbs
Country of Origin USA *
Item Tool Holder
Type OD Or ID
Series QITP35N
Application For Inner And Outer Diameter Threading Using Standard Carbide Inserts
Dimension A (In.) 1.250
Dimension C (In.) 5.119
Dimension D (In.) 1.500
Dimension E (In.) 2.00
Dimension F (In.) 2.693
Dimension G (In.) 1.493
For Use With QITP35N Tool Post
Includes TIH Cartridge For External Threading
* This product's country of origin is subject to change

Compliance and Restrictions