Check Availability
  • DORIAN 

    Tool Holder,Turning/Facing/Boring,CA

  • Item # 3FGA7
  • Mfr. Model # D40CA-2
Tool Holder,Turning/Facing/Boring,CA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The V groove can hold either square shank toolholders or boring bars. It holds the tool close to the tool post to maximize rigidity when turning, facing, threading, or boring.
Show More Close
 

Technical Specifications

Item # 3FGA7
Mfr. Model # D40CA-2
UNSPSC #23153308
Shipping Weight 3.87 lbs
Country of Origin USA *
Item Tool Holder
Type Turning, Facing And Boring
Series SDN40CA
Capacity 1-1/4"
Application V-Groove Allows Either Square Shank Indexable Toolholders Or Boring Bars To Be Held Close To The Tool Post When Turning, Facing, Threading Or Boring
Dimension A (In.) 0.562
Dimension B (In.) 1.000
Dimension C (In.) 4.500
Dimension D (In.) 1.750
Dimension E (In.) 2.50
Dimension F (In.) 1.530
Dimension G (In.) 0.986
For Use With CA Tool Post
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close