Check Availability
  • DORIAN 

    Tool Holder,Dovetail Drill Chuck,BXA

  • Item # 3CYF1
  • Mfr. Model # D30BXA-35
Tool Holder,Dovetail Drill Chuck,BXA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This holder uses a drill chuck (supplied) mounted directly to a quick change holder. Use it for holding drills, reamers, taps, etc. without tailstock mounting.
Show More Close
 

Technical Specifications

Item # 3CYF1
Mfr. Model # D30BXA-35
UNSPSC #23153308
Shipping Weight 4.8 lbs
Country of Origin USA *
Item Tool Holder
Type Dovetail Drill Chuck
Series SDN30BXA
Capacity 0 - 1/2"
Application For Holding Drills, Reamers, Taps And Other Tools Without Tailstock Mounting
Dimension A (In.) 1.000
Dimension B (In.) 0 to 0.5
Dimension C (In.) 4.175
Dimension D (In.) 3.101
Dimension E (In.) 2.00
Dimension F (In.) 1.115
Dimension G (In.) 2.063
For Use With BXA Tool Post
Includes Drill Chuck And Key
* This product's country of origin is subject to change

Compliance and Restrictions