Check Availability
  • DORIAN 

    Tool Holder,Reversible Cut-Off,BXA

  • Item # 3CYE5
  • Mfr. Model # D30BXA-7-71C
Tool Holder,Reversible Cut-Off,BXA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The taper locking system offers maximum rigidity and performance in cut-off and grooving operations.
Show More Close
 

Technical Specifications

Item # 3CYE5
Mfr. Model # D30BXA-7-71C
UNSPSC #23153308
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Tool Holder
Type Reversible Cut-Off
Series SDN30BXA
Capacity 3/4"
Application For Holding High Speed And Slot-Grip Cut-Off Blades
Dimension A (In.) 0.905
Dimension B (In.) 3/4 (19mm)
Dimension C (In.) 3.250
Dimension D (In.) 1.250
Dimension E (In.) 1.75
Dimension F (In.) 1.115
Dimension G (In.) 1.076
For Use With SGIH19-2 (P3) Cut-Off Blade And BXA Tool Post
* This product's country of origin is subject to change

Compliance and Restrictions