Check Availability
  • DORIAN 

    Threading Tool Holder,ADNER16-4D,RH

  • Item # 41U024
  • Mfr. Model # 73310153471
Threading Tool Holder,ADNER16-4D,RH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41U024
Mfr. Model # 73310153471
UNSPSC #23153308
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Threading Tool Holder
Style ADNER16-4D
Cutting Direction Right Hand
Shank Square
Shank Width 1"
Shank Height 1"
Overall Length 6"
Insert Shape TopNotch NG-4R
Inscribed Circle 0.375"
Insert Thickness 0.255"
Width Offset 1.38"
Mounting Style Dor-Lock
Clamp JSLC-HP77
Clamp Screw JSCS-04
* This product's country of origin is subject to change

Compliance and Restrictions