Check Availability
  • DORIAN 

    Threading Tool Holder,NSR16-4D,RH

  • Item # 41T993
  • Mfr. Model # 73310158814
Threading Tool Holder,NSR16-4D,RH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T993
Mfr. Model # 73310158814
UNSPSC #23153308
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Threading Tool Holder
Style NSR16-4D
Cutting Direction Right Hand
Shank Square
Shank Width 1"
Shank Height 1"
Overall Length 6"
Insert Shape TopNotch NG-4R
Inscribed Circle 0.375"
Insert Thickness 0.255"
Width Offset 1.25"
Mounting Style Clamp Lock
Clamp CM-72
Clamp Screw S-412
Shim SM-420
Shim Screw SL-344
* This product's country of origin is subject to change

Compliance and Restrictions