Check Availability
  • DORIAN 

    Threading Tool Holder,SER075-5-16,RH

  • Item # 41T962
  • Mfr. Model # 73310158432
Threading Tool Holder,SER075-5-16,RH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T962
Mfr. Model # 73310158432
UNSPSC #23153308
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Threading Tool Holder
Style SER075-5-16
Cutting Direction Right Hand
Shank Square
Shank Width 0.75"
Shank Height 0.75"
Overall Length 5"
Insert Shape Laydown 16-G60
Inscribed Circle 0.375"
Width Offset 0.75"
Mounting Style Screw Lock
Clamp Screw GXE-16
Insert Screw TS-16
Torx Wrench T-10
* This product's country of origin is subject to change

Compliance and Restrictions