Check Availability
  • DORIAN 

    Threading Tool Holder,S32V-MTHOR-4-A,RH

  • Item # 41T950
  • Mfr. Model # 73310158362
Threading Tool Holder,S32V-MTHOR-4-A,RH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T950
Mfr. Model # 73310158362
UNSPSC #23153308
Shipping Weight 13.6 lbs
Country of Origin USA *
Item Threading Tool Holder
Style S32V-MTHOR-4-A
Cutting Direction Right Hand
Shank Round
Shank Dia. 2"
Overall Length 16"
Insert Shape TNMA-432
Inscribed Circle 0.5"
Insert Thickness 0.187"
Width Offset 1"
Height Offset 2.25"
Mounting Style Screw/Clamp
Clamp CL-6
Clamp Screw XNS-37
Insert Screw NL-44
* This product's country of origin is subject to change

Compliance and Restrictions