Check Availability
  • Thread Turning Tools
  • DORIAN 

    Threading Tool Holder, S24U-MTHOR-4-A, Right Hand, TNMA-432, 0.5" Inscribed Circle

  • Item # 41T948
  • Mfr. Model # 73310158358
Threading Tool Holder,  S24U-MTHOR-4-A,  Right Hand,  TNMA-432,  0.5" Inscribed Circle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T948
Mfr. Model # 73310158358
UNSPSC #23153308
Shipping Weight 6.65 lbs
Country of Origin USA *
Item Threading Tool Holder
Style S24U-MTHOR-4-A
Cutting Direction Right Hand
Shank Round
Shank Dia. 1.5"
Overall Length 14"
Insert Shape TNMA-432
Inscribed Circle 0.5"
Insert Thickness 0.187"
Width Offset 0.875"
Height Offset 1.812"
Mounting Style Screw/Clamp
Clamp CL-6
Clamp Screw XNS-37
Insert Screw NL-44
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In