Check Availability
  • DORIAN 

    Threading Tool Holder,MTVOL16-5D-A,LH

  • Item # 41T927
  • Mfr. Model # 73310158159
Threading Tool Holder,MTVOL16-5D-A,LH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T927
Mfr. Model # 73310158159
UNSPSC #23153308
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Threading Tool Holder
Style MTVOL16-5D-A
Cutting Direction Left Hand
Shank Square
Shank Width 1"
Shank Height 1"
Overall Length 6"
Insert Shape TNMA-543
Inscribed Circle 0.625"
Insert Thickness 0.25"
Width Offset 1.25"
Mounting Style Multi-Lock
Clamp CL-6
Clamp Screw XNS-36
Insert Screw NL-56
* This product's country of origin is subject to change

Compliance and Restrictions