Check Availability
  • DORIAN 

    Threading Tool Holder, MTVOL20-4D-A, LH

  • Item # 41T925
  • Mfr. Model # 73310158151
Threading Tool Holder, MTVOL20-4D-A, LH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T925
Mfr. Model # 73310158151
UNSPSC #23153308
Shipping Weight 2.8 lbs
Country of Origin USA *
Item Threading Tool Holder
Style MTVOL20-4D-A
Cutting Direction Left Hand
Shank Square
Shank Width 1.25"
Shank Height 1.25"
Overall Length 6"
Insert Shape TNMA-432
Inscribed Circle 0.5"
Insert Thickness 0.187"
Width Offset 1.5"
Mounting Style Multi-Lock
Clamp CL-6
Clamp Screw XNS-36
Insert Screw NL-44
* This product's country of origin is subject to change

Compliance and Restrictions