Check Availability
  • DORIAN 

    Threading Tool Holder,STVOL20-4D,LH

  • Item # 41T911
  • Mfr. Model # 73310158095
Threading Tool Holder,STVOL20-4D,LH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T911
Mfr. Model # 73310158095
UNSPSC #23153308
Shipping Weight 2.75 lbs
Country of Origin USA *
Item Threading Tool Holder
Style STVOL20-4D
Cutting Direction Left Hand
Shank Square
Shank Width 1.25"
Shank Height 1.25"
Overall Length 6"
Insert Shape TNMC-432
Inscribed Circle 0.5"
Insert Thickness 0.187"
Width Offset 1.5"
Mounting Style Screw Lock
Insert Screw GTS-2
Torx Wrench T-20
* This product's country of origin is subject to change

Compliance and Restrictions