Check Availability
  • DORIAN 

    Shim Seat, ITSN-533

  • Item # 41T289
  • Mfr. Model # 73310190098
Shim Seat, ITSN-533
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T289
Mfr. Model # 73310190098
UNSPSC #31163301
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Shim Seat
Type ITSN-533
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In