Check Availability
  • DORIAN 

    Knurling Tool,Sm Dia,7 1/4 In OAL

  • Item # 3FHC4
  • Mfr. Model # CNC-125-1-2
Knurling Tool,Sm Dia,7 1/4 In OAL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FHC4
Mfr. Model # CNC-125-1-2
UNSPSC #23153303
Shipping Weight 3.17 lbs
Country of Origin USA *
Item Knurling Tool
Type CNC Modular, Small Diameter
Series CNC
Capacity 5/16 to 1-1/2"
Pattern Diamond Shoulderless
Feed End
Wheel Dual
Shank Square
Shank Width (In.) 1-1/4
Shank Height (In.) 1-1/4
Shank Length (In.) 5
Head Height (In.) 2
Head Width (In.) 1-1/2
Head Length (In.) 1-7/8
Overall Length (In.) 7-1/4
For Use With SW2-Type Knurl Wheels
Includes (2) Straight 30 TPI Knurl Wheels For Diamond Pattern
Application For Right Or Left-Hand CNC Lathe Applications
* This product's country of origin is subject to change

Compliance and Restrictions