Check Availability
  • DORIAN 

    Knurl Wheel, SW4, RH DIAG, 1 In OD, 20 TPI

  • Item # 3FHT3
  • Mfr. Model # SW4R-20-HSB-CP
Knurl Wheel, SW4, RH DIAG, 1 In OD, 20 TPI
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FHT3
Mfr. Model # SW4R-20-HSB-CP
UNSPSC #23153303
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Knurl Wheel
Type Beveled
Series SW4
Pattern Right-Hand Diagonal
Wheel Material High Speed Steel, PVD TiN-Coated
Wheel Size 1 OD X 1/2 ID X 0.375 W, 20 TPI
For Use With 3FHF6, 3FHF7, 3FHG4 To 3FHG6 And 3FHH1 To 3FHH3 Knurling Tools
Teeth per Inch 20
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In