Check Availability
  • DORIAN 

    Knurl Wheel, SW4, STR, 1 In OD, 25 TPI

  • Item # 3FHR9
  • Mfr. Model # SW4S-25-HSB-CP
Knurl Wheel, SW4, STR, 1 In OD, 25 TPI
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FHR9
Mfr. Model # SW4S-25-HSB-CP
UNSPSC #23153303
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Knurl Wheel
Type Beveled
Series SW4
Pattern Straight
Wheel Material High Speed Steel, PVD TiN-Coated
Wheel Size 1 OD x 1/2 ID x 0.375 W, 25 TPI
For Use With 3FHF6, 3FHF7, 3FHG4 To 3FHG6 And 3FHH1 To 3FHH3 Knurling Tools
Teeth per Inch 25
* This product's country of origin is subject to change

Compliance and Restrictions