Check Availability
  • DORIAN 

    Knurl Wheel,R Series,STR,3/4 OD,25 TPI

  • Item # 3FHN3
  • Mfr. Model # RS-25-HSB-CP
Knurl Wheel,R Series,STR,3/4 OD,25 TPI
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FHN3
Mfr. Model # RS-25-HSB-CP
UNSPSC #23153303
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Knurl Wheel
Type Beveled
Series R
Pattern Straight
Wheel Material High Speed Steel, PVD TiN-Coated
Wheel Size 3/4 OD X 1/4 ID X 0.197 W, 25 TPI
For Use With 3FHC5 To 3FHC7, 3FHD5 To 3FHD7 And 3FHG7 Knurling Tools
Teeth per Inch 25
* This product's country of origin is subject to change

Compliance and Restrictions