Check Availability
  • Knurling Tool Accessories
  • DORIAN 

    Knurl Wheel, High Speed Steel, PVD TiN-Coated, Left-Hand Diagonal, 35 Teeth per Inch, Beveled

  • Item # 3FHK9
  • Mfr. Model # MDL-35-HSB-CP
Knurl Wheel,  High Speed Steel, PVD TiN-Coated,  Left-Hand Diagonal,  35 Teeth per Inch,  Beveled
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FHK9
Mfr. Model # MDL-35-HSB-CP
UNSPSC #23153303
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Knurl Wheel
Type Beveled
Series M
Pattern Left-Hand Diagonal
Wheel Material High Speed Steel, PVD TiN-Coated
Wheel Size 1 OD x 5/16 ID x 0.236 W, 35 TPI
For Use With 3FHC8, 3FHC9, 3FHD1, 3FHE8, 3FHE9, 3FHF1, 3FHF3, 3FHF4, 3FHF9, 3FHG1 And 3FHG2 Knurling Tools
Teeth per Inch 35
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In