Check Availability
  • DORIAN 

    Boring Bar, AS-20S-ADVUNL-3, LH, 2.25 In

  • Item # 41T607
  • Mfr. Model # 73310153190
Boring Bar, AS-20S-ADVUNL-3, LH, 2.25 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T607
Mfr. Model # 73310153190
UNSPSC #23171619
Shipping Weight 4.55 lbs
Country of Origin USA *
Item Boring Bar
Type Steel Coolant-Thru
Style AS-20S-ADVUNL-3
Cutting Direction Left Hand
Min. Bore 2.25"
Shank Round
Material Steel
Shank Dia. 1.25"
Overall Length 10"
Insert Shape 35 Degrees Diamond Negative
Lead Angle 14 Degrees
Inscribed Circle 0.375"
Insert Size VNMG-322
Insert Thickness 0.125"
Width Offset 1.125"
Mounting Style Dor-Lock
Shim S3516P
Shim Screw SM-M3
Clamp JSLC-HPV3
Clamp Screw JSCS-04
* This product's country of origin is subject to change

Compliance and Restrictions