Check Availability
  • DORIAN 

    Boring Bar, E08K-NER-2, RH, 0.83 In

  • Item # 41T585
  • Mfr. Model # 73310159951
Boring Bar, E08K-NER-2, RH, 0.83 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T585
Mfr. Model # 73310159951
UNSPSC #23171619
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Boring Bar
Type Carbide Coolant-Thru
Style E08K-NER-2
Cutting Direction Right Hand
Min. Bore 0.83"
Shank Round
Material Carbide
Shank Dia. 0.5"
Overall Length 5.12"
Insert Shape Threading DorNotch
Lead Angle N/A
Inscribed Circle 0.1875"
Insert Size NG-2L
Insert Thickness 0.15"
Width Offset 0.47"
Mounting Style Clamp Lock
Clamp CM-75
Clamp Screw S-310M
* This product's country of origin is subject to change

Compliance and Restrictions