Check Availability
  • DORIAN 

    Boring Bar, E10M-SNR-H16, RH, 0.75 In

  • Item # 41T583
  • Mfr. Model # 73310159943
Boring Bar, E10M-SNR-H16, RH, 0.75 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T583
Mfr. Model # 73310159943
UNSPSC #23171619
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Boring Bar
Type Carbide Coolant-Thru
Style E10M-SNR-H16
Cutting Direction Right Hand
Min. Bore 0.75"
Shank Round
Material Carbide
Shank Dia. 0.625"
Overall Length 6"
Insert Shape Threading Laydown
Lead Angle N/A
Inscribed Circle 0.375"
Insert Size 16IR-A60
Insert Screw TS-35.6-9M1
Insert Thickness 0.142"
Width Offset 0.406"
Mounting Style Screw Lock
* This product's country of origin is subject to change

Compliance and Restrictions