Check Availability
  • DORIAN 

    Boring Bar, E10M-SDQCR-2, RH, 0.781 In

  • Item # 41T537
  • Mfr. Model # 73310159703
Boring Bar, E10M-SDQCR-2, RH, 0.781 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T537
Mfr. Model # 73310159703
UNSPSC #23171619
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Boring Bar
Type Carbide Coolant-Thru
Style E10M-SDQCR-2
Cutting Direction Right Hand
Min. Bore 0.781"
Shank Round
Material Carbide
Shank Dia. 0.625"
Overall Length 6"
Insert Shape 55 Degrees Diamond Positive
Lead Angle 7
Inscribed Circle 0.25"
Insert Size DCMT-21.51
Insert Screw TS-25.45-6M2
Insert Thickness 0.0937"
Width Offset 0.437"
Mounting Style Screw Lock
* This product's country of origin is subject to change

Compliance and Restrictions