Check Availability
  • DORIAN 

    Boring Bar, E04H-SCLDR-1.5, RH, 0.27 In

  • Item # 41T513
  • Mfr. Model # 73310159587
Boring Bar, E04H-SCLDR-1.5, RH, 0.27 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T513
Mfr. Model # 73310159587
UNSPSC #23171619
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Boring Bar
Type Carbide Coolant-Thru
Style E04H-SCLDR-1.5
Cutting Direction Right Hand
Min. Bore 0.27"
Shank Round
Material Carbide
Shank Dia. 0.25"
Overall Length 4"
Insert Shape 80 Degrees Diamond Positive
Lead Angle 7 Degrees
Insert Size CDGT-03T001/02
Insert Screw TS-18.35-1M1.5
Width Offset 0.135"
Mounting Style Screw Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In