Check Availability
  • DORIAN 

    Boring Bar, S08H-SWUCR-1.2-3, RH, 0.308 In

  • Item # 41T467
  • Mfr. Model # 73310155902
Boring Bar, S08H-SWUCR-1.2-3, RH, 0.308 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T467
Mfr. Model # 73310155902
UNSPSC #23171619
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Boring Bar
Type Standard Steel
Style S08H-SWUCR-1.2-3
Cutting Direction Right Hand
Min. Bore 0.308"
Shank Round
Material Steel
Shank Dia. 0.5"
Overall Length 4"
Insert Shape 80 Degrees Trigon Positive
Lead Angle 11 Degrees
Insert Size WCMT-520
Insert Screw TS-06
Width Offset 0.154"
Mounting Style Screw Lock
* This product's country of origin is subject to change

Compliance and Restrictions