Check Availability
  • DORIAN 

    Boring Bar, S12S-SCLCR-3, RH, 0.954 In

  • Item # 41T436
  • Mfr. Model # 73310155490
Boring Bar, S12S-SCLCR-3, RH, 0.954 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T436
Mfr. Model # 73310155490
UNSPSC #23171619
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Boring Bar
Type Standard Steel
Style S12S-SCLCR-3
Cutting Direction Right Hand
Min. Bore 0.954"
Shank Round
Material Steel
Shank Dia. 0.75"
Overall Length 10"
Insert Shape 80 Degrees Diamond Positive
Lead Angle 8 Degrees
Inscribed Circle 0.38"
Insert Size CCMT-32.52
Insert Screw TS-4.7-8M1
Insert Thickness 0.1562"
Width Offset 0.5"
Mounting Style Screw Lock
* This product's country of origin is subject to change

Compliance and Restrictions