Check Availability
  • DORIAN 

    Boring Bar, S06M-SCLCL-2, LH, 0.477 In

  • Item # 41T427
  • Mfr. Model # 73310155471
Boring Bar, S06M-SCLCL-2, LH, 0.477 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T427
Mfr. Model # 73310155471
UNSPSC #23171619
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Boring Bar
Type Standard Steel
Style S06M-SCLCL-2
Cutting Direction Left Hand
Min. Bore 0.477"
Shank Round
Material Steel
Shank Dia. 0.375"
Overall Length 6"
Insert Shape 80 Degrees Diamond Positive
Lead Angle 15 Degrees
Inscribed Circle 0.25"
Insert Size CCMT-21.51
Insert Screw TS-25.45-6M2
Insert Thickness 0.0937"
Width Offset 0.25"
Mounting Style Screw Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In