Check Availability
  • DORIAN 

    Boring Bar, S20U-MDUNL-4, LH, 2 In

  • Item # 41T365
  • Mfr. Model # 73310155071
Boring Bar, S20U-MDUNL-4, LH, 2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T365
Mfr. Model # 73310155071
UNSPSC #23171619
Shipping Weight 4.55 lbs
Country of Origin USA *
Item Boring Bar
Type Standard Steel
Style S20U-MDUNL-4
Cutting Direction Left Hand
Min. Bore 2"
Shank Round
Material Steel
Shank Dia. 1.25"
Overall Length 14"
Insert Shape 55 Degrees Diamond Negative
Lead Angle 11 Degrees
Inscribed Circle 0.5"
Insert Size DNMG-432
Insert Screw NL-46
Insert Thickness 0.1875"
Width Offset 1"
Mounting Style Multi-Lock
Shim IDSN-433
Clamp CL-12
Clamp Screw XNS-59
* This product's country of origin is subject to change

Compliance and Restrictions