Check Availability
  • DORIAN 

    Boring Bar, S32V-MCLNR-5, RH, 2.562 In

  • Item # 41T355
  • Mfr. Model # 73310155030
Boring Bar, S32V-MCLNR-5, RH, 2.562 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T355
Mfr. Model # 73310155030
UNSPSC #23171619
Shipping Weight 13.6 lbs
Country of Origin USA *
Item Boring Bar
Type Standard Steel
Style S32V-MCLNR-5
Cutting Direction Right Hand
Min. Bore 2.562"
Shank Round
Material Steel
Shank Dia. 2"
Overall Length 16"
Insert Shape 80 Degrees Diamond Negative
Lead Angle 11 Degrees
Inscribed Circle 0.63"
Insert Size CNMG-543
Insert Screw NL-58
Insert Thickness 0.25"
Width Offset 1.281"
Mounting Style Multi-Lock
Shim ICSN-533
Clamp CL-12
Clamp Screw XNS-510
* This product's country of origin is subject to change

Compliance and Restrictions