Check Availability
  • DORIAN 

    Blade Holder, 0.828 In H, 1.250 In Dia.

  • Item # 41T335
  • Mfr. Model # 73310163006
Blade Holder, 0.828 In H, 1.250 In Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T335
Mfr. Model # 73310163006
UNSPSC #23153308
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Grooving Tool Blade Holder
Cutting Direction Right Hand
* This product's country of origin is subject to change

Compliance and Restrictions