Check Availability
  • DORIAN 

    Blade Holder, 4.5 In L, 1.5 In W, 2.13 In H

  • Item # 41T330
  • Mfr. Model # 73310162975
Blade Holder, 4.5 In L, 1.5 In W, 2.13 In H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41T330
Mfr. Model # 73310162975
UNSPSC #23153308
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Grooving Tool Blade Holder
Cutting Direction Neutral
* This product's country of origin is subject to change

Compliance and Restrictions