Check Availability
  • DORAN 

    50 lb. Digital LED Platform Bench Scale with Remote Indicator

  • Item # 401Z88
  • Mfr. Model # 4350-C14
50 lb. Digital LED Platform Bench Scale with Remote Indicator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 401Z88
Mfr. Model # 4350-C14
UNSPSC #41111509
Shipping Weight 40.0 lbs
Country of Origin USA *
Scale Sub-Category Food Scale
Scale Item Platform Bench Scale with Remote Indicator
Digital/Mechanical Digital
Capacity 50 lb.
Scale Graduations 5g/0.01 lb.
Scale Display LED
Weighing Surface Depth 10"
Weighing Surface Width 10"
Overall Length 14-1/4"
Overall Width 10"
Overall Height 17"
Application Modes Check Weighing
Power Unit Power Cord, 110 VAC
Scale Connection Ports Bidirectional RS-232
Platform Material Stainless Steel
Housing Material Stainless Steel
Standards NTEP
Includes 14" Stainless Column
Weighing Units kg, g, lb., oz.
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.

Alternate Search Terms