Check Availability
  • DORAN 

    250 lb. Digital LED Platform Bench Scale with Remote Indicator

  • Item # 401Z93
  • Mfr. Model # 7250XL/2424-C20
250 lb. Digital LED Platform Bench Scale with Remote Indicator
Qty
  • Web Price
    $2,859.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 401Z93
Mfr. Model # 7250XL/2424-C20
UNSPSC #41111509
Shipping Weight 177.0 lbs
Country of Origin USA *
Scale Sub-Category Food Scale
Scale Item Platform Bench Scale with Remote Indicator
Digital/Mechanical Digital
Capacity 250 lb.
Scale Graduations 20g/0.05 lb.
Scale Display LED
Weighing Surface Depth 24"
Weighing Surface Width 24"
Overall Length 29-1/4"
Overall Width 24"
Overall Height 23"
Application Modes Industrial Weighing
Power Unit Power Cord, 110 VAC
Scale Connection Ports Bidirectional RS-232
Platform Material Stainless Steel
Housing Material Stainless Steel
Standards NTEP
Includes 20" Stainless Column
Weighing Units kg, g, lb., oz.
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.

Alternate Search Terms