Check Availability
  • DORAN 

    250 lb. Digital LED Platform Bench Scale with Remote Indicator

  • Item # 401Z91
  • Mfr. Model # 7250XL/18-C20
250 lb. Digital LED Platform Bench Scale with Remote Indicator
Qty
  • Web Price
    $2,403.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 401Z91
Mfr. Model # 7250XL/18-C20
UNSPSC #41111509
Shipping Weight 130.0 lbs
Country of Origin USA *
Scale Sub-Category Food Scale
Scale Item Platform Bench Scale with Remote Indicator
Digital/Mechanical Digital
Capacity 250 lb.
Scale Graduations 20g/0.05 lb.
Scale Display LED
Weighing Surface Depth 18"
Weighing Surface Width 18"
Overall Length 24"
Overall Width 18"
Overall Height 23"
Application Modes Industrial Weighing
Power Unit Power Cord, 110 VAC
Scale Connection Ports Bidirectional RS-232
Platform Material Stainless Steel
Housing Material Stainless Steel
Standards NTEP
Includes 20" Stainless Column
Weighing Units kg, g, lb., oz.
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.

Alternate Search Terms