Check Availability
  • DORAN 

    22.7kg/50 lb. Digital LCD Compact Bench Scale

  • Item # 9A663
  • Mfr. Model # PC500-50
22.7kg/50 lb. Digital LCD Compact Bench Scale
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in industrial and food processing applications where consistent weight control is essential. Features include checkweighing, washdown rating, and stainless steel construction. Equipped with a soft silicone seal to protect against washdown spray and provide a high level of accuracy. Quad spring platform design provides 1000% overload defense. Features auto shut-off, 6-digit LCD readout, and removable stainless steel platter for easy cleaning. 1000-hr. battery life using alkaline batteries.Weigh in kg, g, lb., oz., lb:oz. IP66 Rated.
Show More Close
 

Technical Specifications

Item # 9A663
Mfr. Model # PC500-50
UNSPSC #41111507
Shipping Weight 12.5 lbs
Country of Origin China *
Scale Sub-Category Food Scale
Scale Item Compact Bench Scale
Digital/Mechanical Digital
Capacity 22.7kg/50 lb.
Scale Graduations 10g/0.02 lb.
Scale Display LCD
Weighing Surface Depth 8-1/2"
Weighing Surface Width 8-1/2"
Overall Length 12-3/4"
Overall Width 9-3/4"
Overall Height 5-1/4"
Power Unit Alkaline Batteries
Scale Connection Ports Bidirectional RS-232
Platform Material Stainless Steel, Plastic
Housing Material Plastic
Standards NTEP, NSF
Weighing Units g, lb.
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.