Check Availability
  • DORAN 

    200 lb. Digital LED Platform Bench Scale with Remote Indicator

  • Item # 401Z96
  • Mfr. Model # 7200XL/15
200 lb. Digital LED Platform Bench Scale with Remote Indicator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 401Z96
Mfr. Model # 7200XL/15
UNSPSC #41111507
Shipping Weight 50.0 lbs
Country of Origin USA *
Scale Sub-Category Food Scale
Scale Item Platform Bench Scale with Remote Indicator
Digital/Mechanical Digital
Capacity 200 lb.
Scale Graduations 20g/0.05 lb.
Scale Display LED
Weighing Surface Depth 15"
Weighing Surface Width 15"
Overall Length 15"
Overall Width 15"
Overall Height 8"
Application Modes Industrial Weighing
Power Unit Power Cord, 110 VAC
Scale Connection Ports Bidirectional RS-232
Platform Material Stainless Steel
Housing Material Stainless Steel
Standards NTEP
Includes U Bracket
Weighing Units kg, g, lb., oz.
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.

Alternate Search Terms