Check Availability
  • DORAN 

    113kg Digital LED Floor Scale

  • Item # 33RT68
  • Mfr. Model # DCS5250-8000XLM
113kg Digital LED Floor Scale
Qty
  • Web Price
    $2,287.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 33RT68
Mfr. Model # DCS5250-8000XLM
UNSPSC #41111507
Shipping Weight 120.0 lbs
Country of Origin USA *
Scale Sub-Category General Purpose Scale
Scale Item Floor Scale
Digital/Mechanical Digital
Capacity 113kg
Scale Graduations 20g
Scale Display LED
Weighing Surface Depth 24"
Weighing Surface Width 24"
Overall Length 31"
Overall Width 27-3/4"
Overall Height 46-1/4"
Application Modes Weighing, Accumulator, Counter and Grading Functions
Power Unit Internal Rechargeable Battery, 115VAC
Scale Connection Ports RS-232
Platform Material Painted Steel
Housing Material Stainless Steel
Standards NTEP
Includes 36" Column with Handles, 3" Swivel Casters
Weighing Units g
Washdown No
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: PR.