Check Availability
  • DOMNICK HUNTER 

    250 psi Standard Pneumatic Oil Filter

  • Item # 4HDP8
  • Mfr. Model # AO025ENFI
250 psi Standard Pneumatic Oil Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features low pressure drop, low operational costs, and meets ISO standards.
Show More Close
 

Technical Specifications

Item # 4HDP8
Mfr. Model # AO025ENFI
UNSPSC #40161511
Catalog Page 2599
Shipping Weight 5.1 lbs
Country of Origin United Kingdom *
Item - Air Filters Oil Removal Filter
For Removal Of Oil
Filter Rating - Air Treatment 1 micron
Connection Size - Air Treatment 1" NPT
Max. Incoming Pressure - Air Treatment 250 psi
Max. Flow Range - Air Treatment 101 to 150 cfm
Max. Flow - Air Treatment 127 cfm
Bowl Material - Air Treatment Aluminum
Size - Air Treatment Standard
Max. Temp. 212 Degrees F
Drain Port Size 1" NPT
Drain Type Float
Housing Material Aluminum (Pressure Die-Cast)
Overall Height 10.87"
Overall Width 5.12"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.