Check Availability
  • DOMINION FAUCETS 

    Brass Faucet, Manual Faucet Operation, Number of Handles: 2

  • Item # 31XJ47
  • Mfr. Model # 77-6105
Brass Faucet, Manual Faucet Operation, Number of Handles: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Providing smooth, aerated water flow, this surface-mount faucet features a two-lever handle design that offers easy control of both water temperature and flow rate. The gooseneck spout gives you clearance for greater filling versatility.
Show More Close
 

Technical Specifications

Item # 31XJ47
Mfr. Model # 77-6105
UNSPSC #40141702
Shipping Weight 2.95 lbs
Country of Origin Taiwan *
Item Faucet
Faucet Operation Manual
Number of Handles 2
Faucet Handle Type Lever
Flow Rate 1.75 gpm
Number of Holes 3
Mounting Hole Center to Center 8"
Body Material Brass
Faucet Spout Shape Gooseneck
ADA Compliant Yes
Mounting Type - Faucet Surface
Connection 1/2" IPS
Spout Length 8"
Valve Type Ceramic
Finish Chrome
Height 10"
Flow Outlet Type - Faucet Aerated
Replacement Cartridge Mfr. No. 11-1747
Includes Yes
Manufacturers Warranty Length 1 yr.
Standards IAPMO, UPC/Cupc, NSF, ASME A112.18 1M Certified
Green Environmental Attribute Does Not Contain PVC
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions