Check Availability
  • DOMINATOR 

    Steel Pry Bar Lock Box, 4"H x 12-1/2"W x 12-1/2"D, 371 cu. in., Black

  • Item # 4WMD1
  • Mfr. Model # 80029
Steel Pry Bar Lock Box, 4"H x 12-1/2"W x 12-1/2"D, 371 cu. in., Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This steel box is designed to help provide a durable, heavy-duty solution to keeping your tools organized. It features steel construction, with a matte finish to resist scratches and corrosion. It also features a padlock hasp for added security.

• Keeps tools organized
• Heavy-duty steel construction
• Matte finish
• Resists scratches and corrosion
• Padlock hasp
Show More Close
 

Technical Specifications

Item # 4WMD1
Mfr. Model # 80029
UNSPSC #27112502
Shipping Weight 13.3 lbs
Country of Origin Taiwan *
Portable Tool Box Product Grouping Portable Tool Boxes
Item Pry Bar Lock Box
Primary Tool Box Material Steel
Nominal Outside Width 12"
Nominal Outside Depth 12"
Nominal Outside Height 4"
Primary Tool Box Color Family Black
Primary Tool Box Color Black
Number of Drawers 0
Storage Capacity 371 cu. in.
Locking System Padlock Hasp
Weight Capacity 100 lb.
Overall Width 12-1/2"
Overall Depth 12-1/2"
Overall Height 4"
Finish Matte
Number of Pieces 1
Drawer Slides None
Number of Trays 0
Inside Width 13-1/2"
Inside Depth 11"
Inside Height 2-1/2"
Number of Handles 0
Handle Design None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms