Check Availability
  • Scribers and Probes
  • DOMINATOR 

    Hook and Pick Set, 4 Pc, Straight, 90°, Curved, and Complex Hooks Point Type, 10 Overall Length (In.

  • Item # 2KKT5
  • Mfr. Model # 60000
Hook and Pick Set, 4 Pc, Straight, 90°, Curved, and Complex Hooks Point Type, 10 Overall Length (In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DOMINATOR 4-piece hook and pick set is designed for machinists. Hardened and tempered steel shaft extends through each handle to the striking cap. 2-composite ergonomic handles. These 10"L probes have straight, 90°, curved, and complex hook tips.
Show More Close
 

Technical Specifications

Item # 2KKT5
Mfr. Model # 60000
UNSPSC #27112502
Catalog Page 2343
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Hook and Pick Set, 4 Pc
Point Type Straight, 90 Degrees , Curved, and Complex Hooks
Replaceable Tip No
Threaded Points No
Magnet End No
Tip Material Hardened Steel
Overall Length (In.) 10
Handle Dia. (In.) 1-1/4
Handle Ergonomic
Handle Material 2-Composite
Finish Black Oxide
Head Black Oxide
Includes Scratch Awl, 90 Degrees Hook, Curved Hook, Complex Hook
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In