Check Availability
30" Hardened and Tempered Steel Pry Bar Set; Number of Pieces: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2KKT8
Mfr. Model # 61361
UNSPSC #27112502
Shipping Weight 5.65 lbs
Country of Origin USA *
Item Pry Bar Set
Number of Pieces 2
Overall Length 30"
Overall Width 6"
Material Hardened and Tempered Steel
Features (2) Composite Ergonomic Handles
Includes 30" Rolling Head and Die Separating Bars
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms