Check Availability
  • DOMINATOR 

    25", 31", 36" Hardened and Tempered Steel Pry Bar Set; Number of Pieces: 3

  • Item # 2KKV7
  • Mfr. Model # 61356
25", 31", 36" Hardened and Tempered Steel Pry Bar Set; Number of Pieces: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KKV7
Mfr. Model # 61356
UNSPSC #27112502
Catalog Page 823
Shipping Weight 9.03 lbs
Country of Origin USA *
Item Pry Bar Set
Number of Pieces 3
Overall Length 25", 31", 36"
Overall Width 6"
Material Hardened and Tempered Steel
Features (2) Composite Ergonomic Handles
Includes 25" Straight, 31" Curved and 36" Curved Tip Pry Bars
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In